Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
ISO 7089 steel 200 HV hot dip galvanized
WSH-ISO7089-200HV-(HDG)-8
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness class 200 HV
- Replaces DIN 125
- Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
