Flat washer without chamfer ISO 7089 steel, 200 HV, plain
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-12
Art.-no. 464180612
EAN 4061338052457
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
