Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washers Standard range ISO 7089 polyamide 6.6 natural

ISO 7089 polyamide 6.6 natural
WSH-ISO7089-PA6.6-NATURE-12

Art.-no. 5150022012

EAN 4057708955978

Individual price display after login
Flat washers Standard range ISO 7089 polyamide 6.6 natural

Art.-no. 5150022012

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 125
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

PA 6.6 - Polyamide

Surface

Natural

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information