Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flexible extension, 3/8"

Flexible extension 3/8 inch
BIEGSAME VERLAENGERUNG 10 (3/8") 8830

Art.-no. 1952000061

EAN 4000896042487

Individual price display after login
Flexible extension, 3/8"

Art.-no. 1952000061

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Square drive 10 = 3/8"

  • Flexible shafts make it possible to avoid interfering edges and to work safely and quickly even in tight spaces

  • Chrome vanadium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

3/8 inch

Tip type

Outer square

Length

210 mm

Product weight (per item)

112.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information