Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flexible spring band clamp pliers

Spring band clamp pliers
HOSECLMPTONG-FLEX-W12/15-(D18-54)-L600MM

Art.-no. 0714577112

EAN 4038898326434

Individual price display after login
Flexible spring band clamp pliers

Art.-no. 0714577112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pliers with Bowden cable and tensioning slide for hard-to-reach places in engine compartment
  • Flexible Bowden cable mechanism for ideal working conditions even in extremely cramped spaces.

  • The tensioning slide can also be guided to the desired position using only the Bowden cable.

  • Using the micro-lock, the spring band clamp can be gradually opened without over-expanding it in the process.

  • The micro-lock holds the clamp in the open position without the application of force.

  • The improved tensioning slide with its integrated tensioning spring keeps the slide and the pull cable pre-tensioned.

  • The clamping holder at the handle end of the pliers fixes the Bowden cable in place and simplifies storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamp diameter (D)

18-54 mm

Clamp width

12, 15

Bowden-cable length

600 mm

Spare parts for this product:
Spring band clamp pliers, spare part, internal cable

INRCBLPUL-F.0714577112

Spare part set consisting of clamping nipple, inner rope and spring
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information