Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Floor marking adhesive tape

Floor marking adhesive tape self-adhesive
FLRMRKADHTPE-SA-GREEN-50MMX33M

Art.-no. 0812449656

EAN 4056807861203

Individual price display after login
Floor marking adhesive tape

Art.-no. 0812449656

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast, simple adhesion and marking of lanes, work areas, safety areas, parking areas, walls and edges. Ideal for changeable markings.
  • Self-adhesive

  • Easy to apply

  • Outstanding resistance to abrasion, corrosion and moisture

  • Suitable for pedestrians

  • For smooth floors in indoor and sheltered outdoor areas

  • Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles
Notice

Revolving and turning on the tape by industrial trucks or other heavy vehicles as well as pushing pallets over the tape should be avoided. This can damage the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The floor marking adhesive tape is used to identify warning areas, pathways and potential hazard zones. Suitable for fast, simple adhesion and marking of lanes, work areas, safety areas, parking areas, walls and edges, ensuring clear orientation and increased safety.



The soft PVC tape with pressure-sensitive rubber adhesive combines good mechanical strength, easy transverse tearability and abrasion resistance with excellent conformability.

Instructions

For optimal adhesion, the substrate must be free from release agents such as grease, oil, surfactants, dirt and dust.

Colour

Green

Material

PVC - Polyvinyl chloride

Adhesive base

Natural rubber

Length

33 m

Width

50 mm

Thickness

160 µm

Min./max. temperature conditions

-20 to 120 °C

Min./max. processing temperature

12 to 40 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information