Floor part
ORSY system rack Kanban base
FLR-KANBAN-490MM-RED
Art.-no. 0961935001
EAN 4038898586043
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Floor part for the construction of an ORSY® tower
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 475 mm |
Height | 260 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 3100.000 g |