Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flow meter/regulator

Pressure regulator for TIG-MIG-MAG welding
PRESREGL-CO2-40LTR/MIN-D6MM

Art.-no. 5946984030

EAN 4045989802418

Individual price display after login
Flow meter/regulator

Art.-no. 5946984030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

TIG-MIG-MAG welding

Adjustment 0 to 32 litres per minute

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

40 bar

Product weight (per item)

1.000 kg

Diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information