Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fluorescent light system Slim Light 2

Slim light II fluorescent light system
LAMP-SLIMLIGHT-T5-8W-SL2-CW

Art.-no. 0976700115

EAN 4050382471116

Individual price display after login
Fluorescent light system Slim Light 2

Art.-no. 0976700115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for use with food as bulb is covered (protective hood)

Flicker-free start, energy-saving



For T5 fluorescent tube, Ø 16 mm,
  • Ø service life 7000 h (6 W–8 W)

  • Ø service life 20,000 h (14 W–35 W)


Ballast unit with fault rate < 10% of the service life of the ballast unit depending on the ambient temperature ta:


  • 30°C = 120,000 hrs

  • 40°C = 60,000 hrs

  • 50°C = 30,000 hrs


Fastening: with mounting clip or screw fixing (8–35 W version)



Adapter available for connecting the systems Slim Light L/XL and Slim Light II (see connection accessories)



Connection: directly to 220–240 V (via mains cable with SL2 plug system



Scope of delivery:


  • 1 x downlight

  • 1 x T5 fluorescent tube

  • 1 x plexiglass cover

  • 1 x metal assembly clip fastener set (2 x clips and 2 x screws)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal downlight solution for shop construction, counters, shelves, showcases, behind light panels, etc.

Connection type

Plug-in system SL2

Nominal voltage

230 V/AC

Length

335 mm

Power rating

8 W

Colour of light

Cold white (CW)

Luminous flux

430 lm

Life time of illuminant

7000 h

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information