Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fluorescent tubes for hand-held lamp 8 W

Fluorescent bulbs for reusable hand-held lamp
FLUORESBULB-(F.REUSA-HNDLAMP)-8W

Art.-no. 09817001

EAN 4024835718776

Individual price display after login
Fluorescent tubes for hand-held lamp 8 W

Art.-no. 09817001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

8 W

Design

Anti-shatter film

Luminous flux

330 lm

Socket designation

T5

Colour of light

Cold white (CW)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information