Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Flushing air-conditioning units

CLNRFLUSH-A/C-RUBBER-600ML

Art.-no. 0893764600

EAN 4099618611261

Individual price display after login
Flushing air-conditioning units

Art.-no. 0893764600

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The quickest and most direct solution for cleaning smaller refrigeration or air-conditioning systems and their components.
  • Helps to ensure proper performance of new systems.

  • Increases the efficiency of already installed devices.

  • Removes deposited dirt and grease

  • Fast cleaning process

  • Residue-free cleaning
Notice

Never clean the compressor, expansion valve or filter-dryer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth air conditioner rinse is used for internal cleaning of refrigeration systems. The product is used during installation, upgrades, compressor replacement and regular cleaning.

Instructions

Switch off compressor, expansion valve and filter-dryer before cleaning. Place rubber cone on the pipe, pour contents into the system continuously and allow to circulate. Collect dirty liquid at the exit point and rinse with nitrogen to remove any residue.

Contents

600 ml

Weight of content

430 g

Chemical basis

Isoalkane

Colour

Colourless

Density

0.71 g/cm³

Shelf life from production

18 Month

Max. processing temperature

50 °C

Max. temperature conditions

50 °C

Max. temperature resistance

68 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information