Foam cleaning device for car wash
Foam cleaning device for car wash
FMCLNDEV-MOB-SST-FUNL-24LTR
Art.-no. 0891881024
EAN 4065746045551
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 300 mm |
Height | 300 mm |
Depth | 810 mm |
Volumetric capacity | 24 l |
Connection thread | 1/4 inch |
Operating pressure | 6 bar |
Material of tank | Stainless steel |
Surface | Polished |
Type description | FUNNEL |
Product weight (per item) | 24.000 kg |