Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Foam insert for empty compartment size 5

Empty compartment f. workshop trolley W+WE series
FMINRT-EMPTYSHELF-1/5-185X80

Art.-no. 0955900951

EAN 4046778102375

Individual price display after login
Foam insert for empty compartment size 5

Art.-no. 0955900951

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For custom equipping of free space in the WE series and Robust series workshop trolleys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

185 mm

Width

80 mm

Height

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information