Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Foam insert for empty compartment size 6

Empty cmptmnt f. wrkshp trlly Robust and WE series
FMINRT-EMPTYSHELF-1

Art.-no. 0955900960

EAN 4045989501342

Individual price display after login
Foam insert for empty compartment size 6

Art.-no. 0955900960

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For custom filling of gaps in the WE series and Robust series workshop trolleys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

565 mm

Width

80 mm

Height

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information