Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Foam roller WB For water-based paints

ZEBRA foam roller WB
FMROLL-MICROVOC-DBC-BOWSIDRD-W100MM

Art.-no. 0693011402

EAN 4050642786363

Individual price display after login
Foam roller WB For water-based paints

Art.-no. 0693011402

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality foam roller with durable foam for a long service life

First-class painting results


  • Innovative surface texture for high-quality top coats


Uniform application of paint and excellent finishing


  • The foam has good paint absorption and application properties


Streak-free painting right into corners


  • The rounded ends of the roller facilitate a streak-free application
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for applying and smoothing out water-based paints over flat surfaces

Width

100 mm

Outer diameter

50 mm

Curve

Round on the frame side

Suitable for painting agent

Water-based lacquer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information