Folded Sanding Fleece Ring
Folded sanding fleece ring
ABRRG-FLC-180/MEDIUM-D125MM-M14
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes
- With M14 direct mount
- Suitable for use with polishers, infinitely variable angle grinders or fillet weld grinders
- Folded non-woven abrasive for almost seamless line coating on all materials
- Very long service life compared to conventional satin finish rollers due to the double impregnation
- Colour coding ensures the easy allocation of fineness
Notice
- The circumferential speed is specified by the power tool used, though max. 3,200 rpm
- At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain
- Use tools with a low contact pressure; high contact pressure leads to premature wear
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
Product information
Datasheets(X)
Application area
- For speed-adjustable angle grinders and polishers
- Shadow-free matting, burnishing, polishing and matching "pre-ground" sheet metal
- Achieving impressive surfaces, cleaning oxide coatings and removing discolouration
- Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels as well as wood
Diameter (Ø) | 125 mm |
Width | 50 mm |
Connection thread | M14 |
Design | Medium |
Grid size | 180 |
Colour | Yellow |
Max. rotation speed | 3200 rpm |