Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Folding hydraulic trolley crane

WRKSHPCRN-HYDRAULIC-3T

Art.-no. 0715850030

EAN 4068362027789

Individual price display after login
Folding hydraulic trolley crane

Art.-no. 0715850030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Compact, folding hydraulic crane with excellent manoeuvrability



Designed for ease of use


When not in use, it can be easily folded down to save space and provide more room for your work



Ground and chrome-plated shaft for long-term durability



Boom can be extended in four different working positions



360° rotating hook



Built-in overload relief valve



Lowering performed at a controlled speed



Two-speed hydraulic pump



Rear swivel castors for maximum manoeuvrability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

3 ton

Length

1900 mm

Width

840 mm

Material

Steel

Product weight (per item)

116.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information