Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Folding mask FM 3000 FFP2 NR D

Folding mask FFP2 FM 3000
FLDMASK-FM3000-(FFP2-NR-D)

Art.-no. 0899110522

EAN 4053479612096

Individual price display after login
Folding mask FM 3000 FFP2 NR D

Art.-no. 0899110522

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In a practical design that folds completely flat

Hygienic individual packaging



Ideal protection and comfortable thanks to special soft filter materials



Low breathing resistance



Optimum fit and seal thanks to


  • Nosepiece for a better grip

  • Half-height sealing lip in the nose area


Looped-through cotton head strap



Use together with Würth safety glasses for optimum protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2 NR D

Design

No valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information