Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Folding mask FM 3000 V FFP1 NR D

Folding mask FFP1 FM 3000, valve
FLDMASK-VALVE-FM3000-(FFP1-NR-D)

Art.-no. 0899110521
EAN 4046777768541

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

In a practical design that folds completely flat

Hygienic individual packaging



Exhalation valve ensures the user feels comfortable wearing the mask



Complete protection and comfortable to wear thanks to special, soft filter materials



Minimal breathing resistance



Perfect, sealed fit thanks to:


  • Nose clip for optimised fitting

  • Half sealing lip in the nose area


Looped-through cotton head strap



Use together with Würth safety goggles for optimum protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.

Filter class

FFP1 NR D

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information