Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Four-way socket wrench

Four-way socket wrench
4WAYSKTWRNCH-19X22X24X27MM

Art.-no. 071516 02

EAN 4011231731225

Individual price display after login
Four-way socket wrench

Art.-no. 071516 02

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For loosening wheel nuts
Notice

071516 04/071516 05: Reinforced middle section

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (SW)

19 x 22 x 24 x 27 mm

Type of vehicle

Commercial vehicle

Length

550 mm

Max. torque

1500 Nm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information