Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Full-vision goggles FS503

Full-vision goggles FS503
FULLVISNGOGL-FS503-CLEAR

Art.-no. 0899102489

EAN 4062856520244

Individual price display after login
Full-vision goggles FS503

Art.-no. 0899102489

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Elegant and timeless full-vision goggles with subdued colouring

Perfect view with a perfect fit


  • The panoramic lens guarantees excellent peripheral vision

  • Suitable for every head size and comfortable to wear due to the extra-wide adjustable head strap

  • Suitable for narrow and wide head shapes


Scratch-resistant on the outside and anti-fog coating on the inside



Excellent air circulation with simultaneous protection


  • Indirect ventilation allows air circulation inside the goggles

  • At the same time, it protects against splashes and coarse dust


Can be worn in combination with respiratory protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

380 nm

EN standard

166, 170

Marking of safety lens

2C-1,2 W 1 FKN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information