Fully automatic pin driver BST MA-75
PINDRIV-(BST MA 75)
Art.-no. 086421
EAN 4050642788312
Register now and access more than 125,000 products
Flexible applications
- Single nails can also be processed simply by replacing the magazine with the single-shot kit.
- When using the magazine, you can process nail lengths up to 75 mm, or 90 mm with the single-shot kit.
Safe working
Trigger locking device
Economical thanks to series fastening
Magazine capacity 10 nails
Comfortable and effortless work
Slimline design facilitates simple use
When using steel, use the single-shot kit for short nails up to 22 mm in length where possible.
Datasheets(X)
Type description | BST MA-75 |
Weight of machine | 3.7 kg |
Calibre | 6.8/11 M |
Recommended max. setting frequency/hour | 900 PCS |
Thrust load | Low (green), Medium (yellow), Very strong (red) |
SP-TOOLCASE-BST-MA75
CLN-SET-(F.BSG-MF-14/BSG-MF-14S)
MAINTSPR-150ML
SAFEGOGL-POLYCARBONATE
EARPLG-X100-CORDED
CLNRAG-TEXTILE-34X37CM-250PCS
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units