Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD)

ISO 8676 steel 10.9 zn ptd. thick-layer pass fthr.
SCR-HEX-ISO8676-10.9-(VZD)-M8X1,0X25

Art.-no. 415958 25

EAN 4058794085617

Individual price display after login
Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD)

Art.-no. 415958 25

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSM) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis without sealing.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1

Length (l1)

25 mm

Head height (k1)

5.3 mm

Standards

ISO 8676

Material

Steel

Property class

10.9

Surface

Zinc plated thick-layer passivation

Corrosion protection period

120 h

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information