Fully threaded hexagonal bolt and fine thread
ISO 8676 steel 10.9 zn ptd. thick-layer pass fthr.
SCR-HEX-ISO8676-10.9-(VZD)-M16X1,5X45
Register now and access more than 125,000 products
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSM) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis without sealing.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 45 mm |
Head height (k1) | 10 mm |
Standards | ISO 8676 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated thick-layer passivation |
Corrosion protection period | 192 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |