Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fuse holder for ceramic safety fuses

Fuse holder, ceramic
FLBLDEFSEHOLD-CERAMICSTRAPS-(8A-FSE)

Art.-no. 0555625

EAN 4011231456227

Individual price display after login
Fuse holder for ceramic safety fuses

Art.-no. 0555625

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Design: ceramic fuse strip 25 x 6 mm

With bayonet connector

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

16 A

Max. cable cross section

2.5 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information