GEFU® thread-rolling screw With Taptite 2000® thread, flat head and cross recess
GEFU DIN 7500-1 steel zinc plated flat head Z
SCR-PANHD-DIN7500-CE-Z1-(A2K)-M3,0X10


Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 10 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.4 mm |
Head type | Flat head |
Material | Steel, case-hardened |
Surface | Zinc plated |
Thread type | Metric thread |
Internal drive | Z1 |
Guideline values for hole diameters | 2.8 mm |
Standards | DIN 7500-1 |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)