Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, hexagon head with collar - SCR-DIN7500-DE-FLG-WS10-(A2K)-M6X16 - 5
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, hexagon head with collar - SCR-DIN7500-DE-FLG-WS10-(A2K)-M6X16 - 1
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, hexagon head with collar - SCR-DIN7500-DE-FLG-WS10-(A2K)-M6X16 - 2

GEFU® thread-rolling screw With Taptite 2000® thread, hexagon head with collar

GEFU DIN 7500-1 steel zp hex. head Taptite 2000
SCR-DIN7500-DE-FLG-WS10-(A2K)-M6X16

Art.-no. 020973616
EAN 4052712443077