Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gaiters made from split leather

Welder gaiters with buckle straps
WELDCLTH-WELDERSGAITERS-CRACKLEATHER

Art.-no. 0984317

EAN 4024835260589

Individual price display after login
Gaiters made from split leather

Art.-no. 0984317

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For welding work
  • Individually adjustable with three buckles

  • With foot cover and stirrup
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for welding work, work in turning shops, foundries and in metalworking

Material

Split leather

Shaft height

35 cm

Colour

Natural

Standards

ISO 11611 Class 2, ISO 13688

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information