Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gas Manometer for MIG 200 LCD

Bottle pressure regulator for MIG 200 LCD
MANOM-GAS GAUGE-F.5952350200

Art.-no. 0984350002

EAN 4065233013575

Individual price display after login
Gas Manometer for MIG 200 LCD

Art.-no. 0984350002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precise regulator suitable for welding and cutting industry

Provides precise reading of outlet flow rate


Unique flow gauge with dual scale of CFH、L/min



Guaranteed safety and durability


Body and bonnet forged by high quality of brass



Provides smooth pressure adjustment


Hand-wheel made of high grade PC



Inlet is protected by a sintered bronze filter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

5/8 inch

Shielding gas

Argon

Manometer display

30 l/min

Hose connection diameter

6 mm

Operating pressure

20 MPa

Product weight (per item)

700.000 g

Diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information