Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gas detector

Gas detector
LKDETRDEV-GAS-(LED-DISPLAY)

Art.-no. 071553 260

EAN 4049557904665

Individual price display after login
Gas detector

Art.-no. 071553 260

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For detecting and localising leaks in gas pipes
  • Measuring range: 0 ppm to vol. 1 %

  • Very simple operation, no pre-setting required

  • Compact and stable housing for rough everyday work

  • Movable metal sensor head with gooseneck and protective cap, easy to measure even inaccessible areas

  • Low-battery and standby indicator

  • Zero point probe, set zero point manually to increase sensitivity (up to max. 1 vol. %)

  • Audible and visual confirmation of measurement: As the concentration rises, the pulse frequency increases until the tone is continuous
Notice
  • The device must not be used to assess gas concentrations. It is used solely to locate areas of gas buildup

  • Not ex-protected!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • LPG conversion dealers (propane)

  • Vehicle air-conditioning dealers (forming gas 95 % nitrogen, 5 % hydrogen)

  • Heating installation engineers (methane/ethane/propane)

  • Suitable for localising: Acetone/ethane/methane/propane/hydrogen

Display

5-step LED

Gooseneck length

180 mm

IP protection class

IP 54

Min./max. temperature conditions

0 to 40 °C

Length x width x height

135 x 45 x 25 mm

Battery designation

Mignon AA; LR6; AM3

Number of rechargeable batteries/batteries

2 PCS

Gas detector including:
2 x
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Description:
1.5 V/DC; Mignon AA; LR6; AM3
Battery power for energy-intensive applications
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information