Gas discharge bulb vehicle Osram
Gas discharge bulb, vehicle, Osram
BULB-XENON-OSRAM-D2S-(P32D-2)-12/24V
Register now and access more than 125,000 products
- Xenarc original bulb
- Reliable OEM quality
Type description | D2S |
Testing voltage | 13.5 V |
Power rating | 35 W |
Socket designation | P32d-2 |
Colour temperature | 4300 K |
Datasheets(X)