Gas discharge bulb vehicle Osram
Gas discharge bulb, vehicle, Osram
BULB-XENON-OSRAM-D4S-(P32D-5)-42V
Register now and access more than 125,000 products
- Xenarc original bulb
- Reliable OEM quality
Type description | D4S |
Testing voltage | 13.5 V |
Power rating | 35 W |
Socket designation | PK32d-2 |
Colour temperature | 4500 K |
Datasheets (0)
Certificates/ Documents (0)