Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gas filter for half face shield HM 173

Gas filter for HM173
GASFILT-F.HM173-A2/P3

Art.-no. 0899173004

EAN 4038898509547

Individual price display after login
Gas filter for half face shield HM 173

Art.-no. 0899173004

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight filter with bayonet connection system according to EN 141
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

A2-P3

Protection against

Organic vapours and gases (boiling point above 65°C), Fine dusts up to 30 times the limit value, Fine dusts with full face mask up to 400 times the limit value

Range of applications

Spray painting, Application of solvents, Against solid and liquid particles of toxic, highly toxic and carcinogenic substances

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information