Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gas soldering iron SG 125-P

Gas soldering iron, SG 125-P
GASSLDRIRN

Art.-no. 098403

EAN 4045989190492

Individual price display after login
Gas soldering iron SG 125-P

Art.-no. 098403

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal for repair work without using electrical current

  • Manageable, non-bulky tool

  • Powered by butane gas (lighter)

  • Piezo ignition, reaches working temperature within 20 seconds

  • For soldering (soft soldering), shrinking thermo-shrinking cable sheaths, cutting synthetic materials and small strong brazing jobs

  • Temperature controlled by adjusting the gas valve opening

  • Supplied in a sturdy plastic case
Instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Cleaning sequence:


  • Remove the protective outer cap

  • Remove the front part of the soldering iron by unscrewing the black plastic ferrule in an anti-clockwise direction

  • Insert a thin object with max. Ø 2 mm (e.g. wire nail, needle, screwdriver etc.) into the INOX steel hole in the stalk and unscrew it in an anti-clockwise direction

  • Use pliers to remove the gas guiding nozzle

  • Remove the gelatinous gas residue from the inside of the stalk and then check that the passage is clear

  • Clean the seat of the gas guide nozzle. Replace the gas guide nozzle with a spare part if damaged and reinstall all parts

Min./max. power

30-125 W

Gas intake capacity

38 ml

Technical data:
Operating temperature:
naked flame
Up to 1300°C
With air bushing Up to 450°C
With cutting tip Up to 500°C
Welding with tip From 250°C to 550°C
Weight (with full tank) Approx. 166 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information