Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gauge for profile cylinder

Gauge for profile cylinder
MSREGAU-F.PRFLCYL

Art.-no. 0688190204

EAN 4053479172361

Individual price display after login
Gauge for profile cylinder

Art.-no. 0688190204

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For quick and easy measurement of locking cylinders
Instructions

Place the index fingers in the recesses provided on the sliding measuring legs of the measuring device.

Position the center pin of the cylinder gauge on the lock barrel stud.

  • Slide the measuring legs on both sides against the fitting

  • The mark on the measuring legs shows the length on the Scale

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For determining the appropriate length of a closing cylinder for integrated locks and fittings.

Material

Aluminium, steel

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information