Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gear oil, automatic, ATF VI

Gear oil, automatic, ATF VI
GEAROIL-(ATF-VI)-4LTR

Art.-no. 0897000040

EAN 4099618706356

Individual price display after login
Gear oil, automatic, ATF VI

Art.-no. 0897000040

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

4 l

Type of oil

Fully synthetic

Approved for gear oils

Hyundai SP II, Ford Mercon V, Ford Mercon, Honda ATF Z1 (except CVTs), Toyota Type T-IV, Mazda ATF M V

Recommended applications for gear oils

Ford ESD M2C 175-A, Toyota WS, MAN 342 M-2

Shelf life from production

60 Month

Density

0.89 g/cm³

Density conditions

at 15°C, 50% relative humidity

Pour point

-50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information