Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gear stick protective cover

Gear stick protector, LDPE
GEARLEVPROT-500PCS

Art.-no. 0899500019

EAN 4046777411218

Individual price display after login
Gear stick protective cover

Art.-no. 0899500019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Resistant, long-lasting plastic protective cover.

Easy to install and use


Allows vehicle handling without worrying about getting the gear stick dirty or stained.



White LDPE

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

160 mm

Width

70 mm

Thickness

20 µm

Number of tear-offs

500 PCS

Material

LDPE - Low density polyethylene

Colour

White

Product weight (per item)

500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information