Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Goniometer Winkelfix mini

Goniometer angle fix mini
GONIOM-ALG-WINKELFIX-L430MM

Art.-no. 071564 92

EAN 4011231745062

Individual price display after login
Goniometer Winkelfix mini

Art.-no. 071564 92

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact analogue goniometer for simple measurement of angles.

Dimensions can be easily read off and transcribed


Short design and symmetrical arrangement of the measuring arms



Locking possible in each setting


Locking screw



No measurement error due to slanted positioning of the measuring instrument.


Horizontal and vertical level



Delivered in a plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max angle measuring range

0-180 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information