Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Goniometer for rotating angle-controlled screw tightening

Goniometer unit
TRQWRNCHGONIOM-D75MM

Art.-no. 071371 12

EAN 4011231706117

Individual price display after login
Goniometer for rotating angle-controlled screw tightening

Art.-no. 071371 12

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 1/2" internal square Drive, 1/2" external square Output

  • Movable pointer, can be set to "0" in any position
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After tightening the screw connection to the respective tightening torque, the pointer of the goniometer is set to "0" and the screw connection is tightened to the specified angle.

Diameter (Ø)

75 mm

Min./max angle measuring range

0-360 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information