Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Gravel throw and underbody protection

Gravel guard and undercoating
GRVLGUA/UNDRCOAT-BLACK-500ML

Art.-no. 0892075250

EAN 4066443098284

Individual price display after login
Gravel throw and underbody protection

Art.-no. 0892075250

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rubber-based coating compound containing solvents, can be painted over
  • Excellent adhesion, quick skin formation

  • Scratch-resistant

  • Can be painted over with many commercially available, solvent-based and water-based 1-component and 2-component top coat paints

  • Suitable for oven drying briefly at 40 °C to 60 °C

  • Very easy to sand once completely dry


Tip for pros


  • Different textures can be sprayed by changing the distance or pressure applied

  • The colour darkens when clear coat is applied
Notice

Do not spray on joints, engines, gears or brake systems. After use, turn the can upside down and spray until the valve is empty. Not miscible with thinners, water or paints. The product can be painted over within 24 hours. It can then only be painted once it has been sanded and cleaned.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repairing and restoring the original structure and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear aprons, side members, bumpers and chassis on cars, trucks and buses. Ideally suited for use as an anti-humming compound for wheel wells and chassis.

Instructions

Shake well before use. The base material must be clean, dry and free from rust and dust. Spray a very thin first coat for improved adhesion and let it flash off for approx. 3 minutes. Then apply the next coat. Allow each intermediate coat to flash off. Operating pressure: 2-4 bar. Optimum spraying distance: 30 cm. Optimum spraying results are achieved at a processing temperature of 15-25 °C.

Chemical basis

Natural rubber

Contents

500 ml

Weight of content

417 g

Colour

Black

Max. processing temperature

25 °C

Min./max. spraying distance

20-30 cm

Can be varnished after

0.5 h

Drying time/conditions

1.5 h / at 20°C and 65% relative humidity

Conditions for drying time

at 20°C and 65% relative humidity

Density/conditions

0.83 g/cm³ / at 20°C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

36 Month / at 5°C to 35°C

Conditions to maintain shelf life from production

at 5°C to 35°C

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Undercoating spray gun

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
Underbody seal cup gun

UBSSPRGUN-CUP-GUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 0
Liquid-proof, food-safe disposable glove
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information