Grinding disc For steel
GDISC-BLUE-ST-CE-TH6,0-BR22,23-D230MM
Art.-no. 0669762306
EAN 4066443160585
Register now and access more than 125,000 products
- High breakage resistance
- Wheel with medium hardness
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Complies with the highest safety requirements of European Standard EN 12413.
Datasheets(X)
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces
Diameter x thickness | 230 x 6.0 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 6650 rpm |
Material to be processed | Steel, Metal |
Max. circumferential speed | 80 m/s |