Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Grommet

Rosette brass plain, shape 1
ROS-DIN17670-BRS-5,0X12,5X2,3

Art.-no. 0456125

EAN 4066443138638

Individual price display after login
Grommet

Art.-no. 0456125

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Brass, MS 63 F 30, bare

Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5.0 mm

Outer diameter (d2)

12.5 mm

Height (h1)

2.3 mm

Standards

DIN 17670

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information