Grommet, type 2
Grommet, type 2
CBLSLEV-PLA-UNIVERSAL-WHITE
Art.-no.
050011707
EAN 4011231416344
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Closed, cylindrical
- Quick installation and removal
Product information
Datasheets(X)
Application area
- Fastening of trim strips and bolts
- Sealing and covering of holes
Material | PE - Polyethylene |
Min./max. drill hole diameter | 4.6-4.7 mm |
Min./max. attachment thickness | 0.8-0.9 mm |
Head height | 0.9 mm |
Length of underhead thread | 11.6 mm |
Corresponds to original spare part number | 113853615, 9629547080, 4234280, A0009880027, 174610 |