Grooved nut DIN 981, A2 stainless steel, plain, for clamping sleeve
NUT-SL-DIN981-A2-KM15-M75X2
Art.-no. 03852752
EAN 4057709306908
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M75 x 2 |
Outer diameter (d1) | 98 mm |
Height (h1) | 13 mm |
Groove width (b) | 8 mm |
Groove depth (c) | 3.5 mm |
Number of grooves | 4 |
Standards | DIN 981 |
Form | KM |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
