Grooved nut DIN 981, steel, plain, for clamping sleeve
DIN 981 steel plain
NUT-SL-DIN981-KM16-M80X2,0
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter x pitch (D) | M80 x 2 |
Outer diameter (d1) | 105 mm |
Height (h1) | 15 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)