Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Grooved nut DIN 981, steel, plain, for clamping sleeve

DIN 981 steel plain
NUT-SL-DIN981-KM9-M45X1,5

Art.-no. 0385999909

EAN 4045727221174

Individual price display after login
Grooved nut DIN 981, steel, plain, for clamping sleeve

Art.-no. 0385999909
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
Thread type x nominal diameter x pitch (D)

M45 x 1.5

Outer diameter (d1)

65 mm

Height (h1)

10 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²