Grooved nut for clamping sleeve
DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM18-M90X2
Art.-no. 03853902
EAN 4046777827316
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 981 galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M90 x 2 |
Outer diameter (d1) | 120 mm |
Height (h1) | 16 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
