Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)
NUT-SL-DIN1804/W-(A2K)-M90X2,0
Art.-no. 0385909020
EAN 4050382316752
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M90 x 2 |
Outer diameter (d1) | 130.00 mm |
Height (h1) | 16 mm |
Groove width (b) | 10 mm |
Groove depth (c) | 4 mm |
Number of grooves | 6 |
Standards | DIN 1804 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
