Ground module ORSY with rolls
ORSY BULL Cart
TRLY-340X536X260MM
Art.-no.
0962330626
EAN 4066443168536
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Moveable ORSY ground module to make orsy tower
Product information
Datasheets(X)
Design | Ground |
Width | 536 mm |
Depth | 340 mm |
Height | 260 mm |
Max. load capacity | 50 kg |
Roll diameter | 57 mm |
Number of rolls | 4 PCS |
Material | Steel sheet, 1.0226 |