Grus S1P safety shoe
Safety shoe S1P Grus
SHOE GRUS S1P GREY 44








Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Mesh inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outer sole, comfort width 11 (wide fit)
- Approx. 655 g per shoe in size 42
Colour | Grey |
Size | 44 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 10 |
Shoe size EU | 44 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)